Beli hand reamer 10.2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- SOMTA Parallel Shank Machine Chucking Reamersatribut:
- Material: 5% Cobalt High Speed Steel
- Okazaki Seiko Hand Reamersatribut:
- Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
- Coating Presence: none
- Base-Blade Availability: none
- Link Model: Straight link
- Groove Shape: Straight
- Tool Material Type: Cobalt High-Speed Steel
- Diameter Tolerance: m5
- Point Chamfering Angle: 1 degrees
- YG1 Straight Shank Twist Drill D1105 Seriesatribut:
- Material: HSS
- F.P.Tools Adjustable Reamers HSSDeskripsi:Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
- Sherwood Parallel Hand ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
Daftar Harga hand reamer 10.2 Terbaru September 2025
TRUSCO Hand Reamer | Rp299.900 |
SOMTA Parallel Hand Reamer | Rp119.900 |
EIKO Hand Reamers | Rp149.900 |
NACHI Hand Reamers | Rp499.900 |
EIKO Spiral Hand Reamer | Rp759.900 |
DORMER Hand Reamer | Rp399.900 |
NACHI Mata Bor Shank Lurus | Rp319.900 |
SOMTA Parallel Shank Machine Chucking Reamers | Rp169.900 |
Okazaki Seiko Hand Reamers | Rp319.900 |
YG1 Straight Shank Twist Drill D1105 Series | Rp17.000 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)